This item is Discontinued.

Georgia Boot Men's 3 in Nano Composite Toe Athletic Work Shoe, Black Green, 11, W, GB00543 GB00543  W  110

This item is Discontinued.

Georgia Boot

Men's 3 in Nano Composite Toe Athletic Work Shoe, Black Green, 11, W, GB00543 (Discontinued)

Mfr # GB00543 W 110
Zoro # G508466718
UPC # 193715367947
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00543 W 110
Zoro #
G508466718
UPC #
193715367947
Country of Origin
China
Item
Athletic Work Shoe
Toe Type
Nano Composite
Gender
Men's
Color
Black Green
Style Number
GB00543
Waterproof
No
Insulated
No
Resists
Slips
Upper Material
Mesh w/TPU Overlay

Dimensions

Size
11
Footwear Width
W
Height
3 in

Description

The men's Georgia Boot DuraBlend Sport athletic work shoe gives you work boot performance with an athletic look and feel. The upper is made from a breathable mesh and has a TPU overlay for added abrasion resistance. The inside is lined in a soft moisture-wicking material and has a removable cushioning polyurethane insole.This work shoe has an Ergo-Fit Nano composite toe, designed to match the contours of your foot so your toes have more wiggle room. It meets protective toe standards outlined by ASTM F2413.This non-metallic work shoe has a fiberglass shank for added stability, an abrasion-resistant DuraBlend midsole for excellent rebound, and a slip and oil-resisting rubber outsole. This composite toe work shoe meets ASTM F2413 electrical hazard standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.