
Men's Insulated Waterproof Logger Boot, 11 W, Steel Toe, 8 in H, Brown, GB00065
Mfr # GB00065
Zoro # G1208808
product price:Â $180.00
/pr
Free Shipping & Returns
Key Features
Size
11
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00065
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GB00065
Zoro #
G1208808
UPC #
718562073485
Country of Origin
China
Dimensions
Size
11
Width
W
Height
8 in
Footwear Width
W
Details
Item
Insulated Waterproof Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00065
Toe Type
Steel
Insulated
Yes
Upper Boot Material
Full-Grain Leather
Description
The Georgia Boot Steel Toe Waterproof Insulated Logger Work Boot has all the performance features you want in your work boot. This men's boot has a steel toe to protect you from falling objects. The footwear meets ASTM standards for protective toe and for electrical hazard resistance. The steel toe boot also is a waterproof boot. It has the Georgia Waterproof system which guarantees that your feet remain dry. Your feet also stay warm because this is an insulated boot. You get 400 grams of 3M Thinsulate Insulation. It's enough insulation to keep you warm during cold outdoor work, but not so much insulation that your feet get too warm while you're active. This logger boot is made of full-grain leather. It has a leather welt and is assembled with Goodyear welt construction for long-lasting quality. The logger outsole on this boot gives you the traction you to keep you on your feet. The Georgia Logger outsole grips the terrain and resists abrasions and slips. Inside this waterproof work boot is a cushioned pillow insole for comfort, a mesh lining to fight sweaty feet and a steel shank to support your arch. Get a construction boot that can take you through cold, rain, mud and hazardous conditions. Get this Georgia Boot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.