This item is Discontinued.

This item is Discontinued.
Men's Waterproof Chelsea Work Boot, 8 M, Steel Toe, 5 in H, Brown, GB00440 (Discontinued)
Mfr #
GB00440 M 080
Zoro #
G208468043
UPC # 193715185794
Country of Origin China
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00440 M 080
- Zoro #
- G208468043
- UPC #
- 193715185794
- Country of Origin
- China
- Item
- Waterproof Chelsea Work Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GB00440
- Upper Material
- Leather, Textile
- Toe Type
- Steel
- Outsole Material
- EVA/Rubber
- Insulated
- No
- Upper Boot Material
- SPR Leather
- Resists
- Slips
- Features
- Twin gore panels for great fit, Nylon Pull Loops, Georgia waterproof system
Dimensions
- Size
- 8
- Width
- M
- Height
- 5 in
- Footwear Width
- M
Description
The Athens 360 steel toe waterproof Chelsea boot is designed for supreme comfort in rugged job environments. The upper is crafted from premium SPRTM leather and has twin gore panels and nylon pull loops for an easy on and customized fit.The interior on this steel toe slip on work boot is lined with a soft performance mesh material and is equipped with the Georgia Waterproof System that is guaranteed to keep water and muck from seeping in the boot. The Comfort Core® Next Gen footbed is a removable memory foam insole featuring individual Comfort Core® pillars that flex to absorb shock and cushion with each step.The Ergo-Fit steel toe cap in this protective toe work boot is designed to match the shape of your foot allowing more room for your toes without compromising protection. It meets ASTM F2413 I/C 75 standards for protective toe footwear.The foundation of this steel toe pull-on chelsea work boot includes a fiberglass shank, a cushioning EVA midsole, a TPU Anchor Disk® and our proprietary Carbo-Tec Rubber outsole with a defined heel. It meets electrical hazard standards as outlined by ASTM F2413.The construction on this work boot is a 360-degree stitch out with cupsole and has a reinforced toe stitch to prevent sole separation. Buy your pair of these safety chelsea-style work boots today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.