Men's Waterproof Western Work Boot, 9 W, Alloy Toe, 11 in H, Crazy Horse, GB00622

  • Mfr # GB00622

  • Zoro # G712157952


product price:  $215.00
/pr
Free Shipping & Returns

Key Features

Color
Crazy Horse
Gender
Men's
Waterproof
Yes
Style Number
GB00622
Height
11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GB00622
Zoro #
G712157952
UPC #
193715487034
Country of Origin
China

Dimensions

Size
9
Width
W
Height
11 in

Details

Item
Waterproof Western Work Boot
Color
Crazy Horse
Gender
Men's
Waterproof
Yes
Style Number
GB00622
Toe Type
Alloy
Outsole Material
EVA/Rubber
Upper Boot Material
Leather

Description

A lightweight and flexible fit that bends to meet the hefty demands of your day. The Carbo Tec FLX alloy toe waterproof pull on is our newest 11in square toe western work boot featuring our ultra comfortable AMP advanced memory polyurethane insole. This full grain leather brown boot is equipped with leather pull loops and our FLX FIT technology on the rear for easy on and off. Inside you will find a high performance mesh lining and the Georgia Waterproof System. Our waterproofing is guaranteed to defend against water coming into your boot when working in wet conditions. The EVA midsole, the double wide fiberglass Shovel Shank XL, and the rubber outsole are attached to the upper through a flexible Cement Construction. Our Carbo Tec outsole is not only oil and slip resistant but possesses great abrasion, chemical and heat resistant properties as well. The alloy toe cap is Ergo Fit, which means it is designed with the shape of your foot in mind. It provides a wider range of motion without compromising protection. This work boot meets the ASTM F2413 electrical hazard and protective toe standards for safety footwear.


  • • Extra wide platform TPU Shovel Shank XL
  • • Cement construction
  • • ASTM F2413 Electrical Hazard Standard
  • • Full-grain leather upper
  • • 11 Inches in height
  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • • Pull-holes and leather pull straps
  • • Weight: 3.8 pounds per pair for a size 10
  • • FLX-FIT Technology on back for easy on/off
  • • ASTM F2413 protective toe classification

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.