This item is Discontinued.

This item is Discontinued.
MudDog, Men's Composite Toe Wellington Work Boot, Barracuda Gold, 12, M, GB00243 (Discontinued)
Mfr #
GB00243
Zoro #
G1288991
UPC # 718562856880
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00243
- Zoro #
- G1288991
- UPC #
- 718562856880
- Country of Origin
- China
- Item
- Wellington Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Barracuda Gold
- Style Number
- GB00243
- Series
- MudDog
- Waterproof
- Yes
- Upper Material
- Leather
Dimensions
- Size
- 12
- Footwear Width
- M
Description
Let's face it, mud happens. The Georgia Boot Muddog collection is built to take on the dirtiest, muddiest job environments. The new design of this composite toe waterproof work wellington features an incredibly strong bond between the comfort shell and the SPR leather upper. The rubber outsole is joined to the polyurethane shell through a cement construction, making this boot very flexible and easy to clean. The outsole also contains a fiberglass shank for additional support. This boot comes equipped with the heel-stabilizing Counter Lock System which provides a more stable, comfortable fit. It also acts as a kick off so you can remove your boot without damaging the leather. The interior of the boot is filled with comfort features. It is lined in high performance mesh and armed with the Georgia Waterproof System to keep water from seeping into your boots. Our waterproofing is backed by a guarantee, so you can be confident when taking on that damp work day. Also inside is the AMP LT insole. A polyurethane base and a layer of cushioning memory foam will cradle your feet for all day comfort. We have even found a way to incorporate comfort into safety features. The Ergo-Fit composite toe cap allows your toes to have more wiggle room while still being protected. This boot meets the ASTM F2413standards for protective toe and electrical hazard footwear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.