Men's Waterproof Wellington, 9 M, Steel Toe, 11 in H, Brown, G5594
- Mfr # G5594
- Zoro # G1260389
product price:Â
$
185.00
/pr
Free Shipping & Returns
Key Features
Size
9
Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G5594
- Zoro #
- G1260389
- UPC #
- 885192289743
- Country of Origin
- China
- Item
- Waterproof Wellington
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- G5594
- Toe Type
- Steel
- Upper Boot Material
- SPR Leather
Dimensions
- Size
- 9
- Width
- M
- Height
- 11 in
- Footwear Width
- M
Description
The Georgia Muddog steel toe waterproof wellington offers on-the-job protection for many occupations. It's waterproof, durable and comfortable, and is protective against worksite hazards. The molded TPU shell is easy to clean even after a long day of messy, dirty work. Georgia Boot's exclusive SPR leather undergoes a special tanning process that makes it resistant to organic acids and chemicals; it is also three times stronger than regular leather. This is complimented with a long-wearing, chemical- and oil-resistant "Weave" outsole that offers cushioning and sturdy footing. This men's boot also is equipped with a steel toe that meets ASTM standards for protective toe and electrical hazard. Built with the Georgia Boot Waterproof System, the Muddog stands up to rain and mud, and your feet stay dry. Guaranteed. In addition to being very protective, your feet will also be comfortable. The Comfort Core insole provides cushioning, ventilation and is equipped with a heel plug for shock absorption. Additional comfort comes from the lightweight molded PU midsole. The steel shank provides arch support and protects the bottom of your foot if you use shovels or climb ladders throughout the day. With all these features, this 11" Wellington will be your "go to" boot each day. It's an easy choice with the added pull holes and pull straps that ensure this work boot goes on quick, so you can get on with your work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.