Shop GEORGIA BOOT
See all product information
Create Account
Men's Waterproof Work Boot, 9 W, Steel Toe, 6 in H, Brown, G6174
- Mfr # G6174
- Zoro # G1228426
product price:Â
$
115.00
/pr
Free Shipping & Returns
Key Features
Size
9
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
G6174
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G6174
- Zoro #
- G1228426
- UPC #
- 883802372113
- Country of Origin
- China
- Item
- Waterproof Work Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- G6174
- Toe Type
- Steel
- Upper Boot Material
- Leather
Dimensions
- Size
- 9
- Width
- W
- Height
- 6 in
- Footwear Width
- M
Description
Georgia Oiler Steel Toe Waterproof Work Boot provides protection while you work. Built with the Georgia Waterproof System, the work boot stands up to rain and mud, and your feet stay dry. This is a steel toe shoe that meets ASTM standards for protective toe and electrical hazard so you stay safe on the job. The rubber outsole resists oils and slips, while the Goodyear welt construction provides additional durability. In addition to all this performance, the Georgia Oiler is comfortable, too. It has a removable EVA insole. Both the collar and tongue are padded. This shoe looks good. It has a round toe and is made with a full-grain leather upper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.