This item is Discontinued.

This item is Discontinued.
OT, 6 in Alloy Toe Work Boots, Black, 9.5, M (Discontinued)
Mfr #
GB00562 M 095
Zoro #
G408466085
UPC # 193715377298
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00562 M 095
- Zoro #
- G408466085
- UPC #
- 193715377298
- Country of Origin
- China
- Item
- Work Boots
- Toe Type
- Alloy
- Color
- Black
- Series
- OT
- Waterproof
- Yes
- Features
- Full-grain leather upper, Georgia waterproof system, High performance mesh lining
- Insulated
- No
- Resists
- Slips
- Upper Material
- Leather
Dimensions
- Size
- 9.5
- Width
- M
- Footwear Width
- M
- Height
- 6 in
Description
The Georgia Boot OT Alloy Toe puncture-resistant internal metatarsal work boot is a high-performance work boot in a lightweight package. This men's 6-inch lace-up boot has a black leather upper with a stretch gusset, padded tongue and collar, and combination hardware. Internal features include a guaranteed waterproof system lined in a soft performance mesh material, and a removable memory foam insole. The dual-density polyurethane and Carbo-Tec outsole on this direct attach work boot contains a fiberglass shank for added stability and defined heel.Protective features of this puncture-resistant boot include an ANTI-Impact FLX internal metatarsal guard that hardens upon impact, an Ergo-Fit alloy toe cap, and a woven puncture-resisting plate within the outsole. This safety toe work boot meets ASTM F2413 standards for protective toe, electrical hazard resistance, metatarsal guard and puncture resistance. Pick up this comfortable Georgia Boot OT work boot loaded with safety features today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.