This item is Discontinued.

This item is Discontinued.
OT, Waterproof Work Boot, 9 M, 6 in Height, Brown (Discontinued)
Mfr #
GB00521 M 090
Zoro #
G708466426
UPC # 193715334987
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00521 M 090
- Zoro #
- G708466426
- UPC #
- 193715334987
- Country of Origin
- China
- Item
- Waterproof Work Boot
- Material
- Leather
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Series
- OT
- Standards
- ASTM F2892
- Insulated
- No
- Resists
- Slips
- Style Number
- GB00521
Dimensions
- Size
- 9
- Footwear Width
- M
- Height
- 6 in
Description
Stay light on your feet when youre putting in those extra hours. The Georgia Boot OT collection features direct-attached work boots with a polyurethane midsole and ultra-durable Carbo-Tec Rubber outsole. Equipped with an AMP LT memory foam insole and the Georgia waterproof system, these lightweight all-purpose work boots provide supreme comfort for those extra-long workdays. This style meets ASTM F2892 electrical hazard standard for soft toe safety boots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.