This item is Discontinued.

This item is Discontinued.
Plain Toe Boots, 10 Leather, 3 in H, Brown (Discontinued)
Mfr #
GB00602 M 100
Zoro #
G108466859
UPC # 193715456979
Country of Origin China
Category Boots and Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00602 M 100
- Zoro #
- G108466859
- UPC #
- 193715456979
- Country of Origin
- China
- Item
- Plain Toe Boots
- Color
- Brown
- Upper Material
- Leather
- Waterproof
- Yes
- Insulated
- No
- Standards
- ASTM F2892
Dimensions
- Size
- 10
- Height
- 3 in
Description
This Eagle Trail women's waterproof oxford, by Georgia Boot, is lightweight, packed with comfort, and crafted in a brown full-grain leather. The Georgia Waterproof System in this lace-up shoe is guaranteed to keep feet dry. An additional set of brown laces are included. Inside feet rest upon a removable polyurethane foam insole for all-day comfort. Below the insole is a fiberglass shank for durability, and a proprietary heat, oil, chemical, abrasion, and slip-resisting Carbo-Tec Rubber outsole with a multi-directional grip tread pattern. This oxford is designed for light indoor and outdoor job environments and meets ASTM F2892 electrical hazard standards for soft toe work footwear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.