This item is Discontinued.

This item is Discontinued.
Plain Toe Boots, 11 Leather, 8 in H, Brown (Discontinued)
Mfr #
GB00531C M 110
Zoro #
G008467772
UPC # 193715331412
Country of Origin China
Category Boots and Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00531C M 110
- Zoro #
- G008467772
- UPC #
- 193715331412
- Country of Origin
- China
- Item
- Plain Toe Boots
- Color
- Brown
- Upper Material
- Leather
- Waterproof
- No
- Insulated
- No
Dimensions
- Size
- 11
- Height
- 8 in
Description
Looking for a quality kids chore boot? The Georgia Boot Marshland kids pull-on duck boot is perfect for helping on the farm or for rugged outdoor activities. The upper on this kids duck boot is made from genuine leather and triple stitched to the waterproof rubber shell. Leather pull straps and a back zipper makes getting these boots on and off an easy task. No worries about growing out of the boots too quickly, the insole on this youth rubber boot has a detachable layer that gains an additional half size when removed. For a durable, easy-to-clean boot, check out Georgias Marshland kids duck boot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.