This item is Discontinued.

This item is Discontinued.
Plain Toe Boots, 11.5 W, 11 in Height, Black, Brown (Discontinued)
Mfr #
GB00438 W 115
Zoro #
G008466706
UPC # 193715185312
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00438 W 115
- Zoro #
- G008466706
- UPC #
- 193715185312
- Country of Origin
- China
- Item
- Plain Toe Boots
- Material
- Leather
- Color
- Black, Brown
- Waterproof
- Yes
- Insulated
- No
- Resists
- Slips
Dimensions
- Size
- 11.5
- Footwear Width
- W
- Height
- 11 in
Description
Built to take on rugged work and play environments, this Carbo-Tec LT western work boot by Georgia Boot has heavy duty performance features with lightweight comfort.Constructed with a quality Goodyear® welt, these non-safety toe work boot with Western style have a premium full-grain SPR leather upper with stitched pull holes and a saddle vamp. A rear zipper allows you to pull this work boot on with ease. The rear Counter Lock System stabilizes your heel to prevent slippage and protects your boot when kicking it off at the end of the day.The interior is equipped with the Georgia Waterproof system and a high-performance mesh lining. The removable Quick Response insole is made of a cushioning polyurethane foam that compresses as you step and quickly bounces back to its original form.This lightweight pull on work boot has a fiberglass shank that provides arch support and additional stability. Its thick EVA midsole acts as a shock absorber and cushions with each step. The dual density Carbo-Tec rubber outsole is made up of our proprietary rubber blend and has been tested to meet ASTM F2892 electrical hazard classification for soft toe work boots. It has great heat, chemical, abrasion, oil and slip resisting properties. Buy your pair today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.