This item is Discontinued.

This item is Discontinued.
Plain Toe Boots, 12 M, 11 in Height, Brown (Discontinued)
Mfr #
GB00526 M 120
Zoro #
G508467098
UPC # 193715333126
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00526 M 120
- Zoro #
- G508467098
- UPC #
- 193715333126
- Country of Origin
- China
- Item
- Plain Toe Boots
- Material
- Leather
- Color
- Brown
- Waterproof
- Yes
- Resists
- Slips
- Insulated
- No
Dimensions
- Size
- 12
- Footwear Width
- M
- Height
- 11 in
Description
The Carbo-Tec ELITE waterproof western work boot offers comfort, performance, and durability in a more traditional western silhouette. This Goodyear welted boot has an SPR full-grain leather upper with a back zipper and leather pull straps for an easy pull-on. The interior is lined in a soft moisture-wicking material and includes a waterproof membrane. Also inside is a removable polyurethane insole for great cushioning and shock absorption. The base of the boot includes the Shovel Shank XL, offering more stability support of traditional shanks. The outsole is made from our propriety Carbo-Tec rubber with an ABS heel base and Carbo-Tec Rubber heel lift. This plain toe work boot meets ASTM 2892 standards for resisting electrical hazards. A stirrup-friendly western work boot that is made for working, riding, and anything in between. Pick up your pair of these Elite western work boots today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.