This item is Discontinued.

This item is Discontinued.
Plain Toe Boots, 12 M, 6 in Height, Brown (Discontinued)
Mfr #
GB00489 M 120
Zoro #
G508466237
UPC # 193715245689
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00489 M 120
- Zoro #
- G508466237
- UPC #
- 193715245689
- Country of Origin
- China
- Item
- Plain Toe Boots
- Material
- Leather
- Color
- Brown
- Waterproof
- No
- Insulated
- No
- Resists
- Slips
- Shank Material
- Fiberglass
Dimensions
- Size
- 12
- Footwear Width
- M
- Height
- 6 in
Description
The comfort and durability of our quality crafted wedge work boots in a moc-toe profile. This 6-inch Goodyear welt constructed work boot features our incredibly tough and abrasion-resistant SPR leather, a heel-stabilizing Counter Lock System, and a padded counter pocket for additional heel support. The removable AMP LT memory foam insole provides extreme comfort all-day. The outsole consists of a fiberglass shank for added stability, a cushioning EVA midsole, and Carbo-Tec rubber. This unique rubber gives the outsole resistance against heat, oil, chemicals, and slips. This boot meets ASTM F2892 electrical hazard standards for soft toe footwear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.