This item is Discontinued.

Georgia Boot Plain Toe Boots, 12 W, 6 in Height, Brown GB00489  W  120

This item is Discontinued.

Georgia Boot

Plain Toe Boots, 12 W, 6 in Height, Brown (Discontinued)

Mfr # GB00489 W 120
Zoro # G608466755
UPC # 193715245795
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00489 W 120
Zoro #
G608466755
UPC #
193715245795
Country of Origin
China
Item
Plain Toe Boots
Material
Leather
Color
Brown
Waterproof
No
Insulated
No
Resists
Slips
Shank Material
Fiberglass

Dimensions

Size
12
Footwear Width
W
Height
6 in

Description

The comfort and durability of our quality crafted wedge work boots in a moc-toe profile. This 6-inch Goodyear welt constructed work boot features our incredibly tough and abrasion-resistant SPR leather, a heel-stabilizing Counter Lock System, and a padded counter pocket for additional heel support. The removable AMP LT memory foam insole provides extreme comfort all-day. The outsole consists of a fiberglass shank for added stability, a cushioning EVA midsole, and Carbo-Tec rubber. This unique rubber gives the outsole resistance against heat, oil, chemicals, and slips. This boot meets ASTM F2892 electrical hazard standards for soft toe footwear.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.