This item is Discontinued.

Georgia Boot Plain Toe Boots, 7 M, 6 in Height, Brown GB00518  M  070

This item is Discontinued.

Georgia Boot

Plain Toe Boots, 7 M, 6 in Height, Brown (Discontinued)

Mfr # GB00518 M 070
Zoro # G708466495
UPC # 193715331566
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00518 M 070
Zoro #
G708466495
UPC #
193715331566
Country of Origin
China
Item
Plain Toe Boots
Material
Leather
Color
Brown
Waterproof
No
Insulated
No
Resists
Slips
Shank Material
Fiberglass

Dimensions

Size
7
Footwear Width
M
Height
6 in

Description

The Georgia Boot AMP LT Power Wedge work boot is a comfortable, heat-resisting work boot packed with performance features. This 6-inch lace-up boot has a chemical-resisting SPR leather upper with Tec-Tuff leather vamp supplying abrasion resistance to the front of the foot. An unlined interior helps feet stay cool. The removable footbed combines memory foam with a polyurethane base for great rebound and cushioning. A 3-D molded counter pocket to lock your heel in place and provide added comfort. The heat-resisting flat wedge outsole on this Goodyear welted work boot is made from Carbo-Tec rubber and includes a blown rubber midsole and fiberglass shank for added stability. An added safety feature, this plain toe boot meets ASTM 2892 standards for resisting electrical hazards. Pick up your pair today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.