This item is Discontinued.

This item is Discontinued.
Plain Toe Boots, 7 W, 11 in Height, Brown (Discontinued)
Mfr #
GB00529 W 070
Zoro #
G608466748
UPC # 193715333416
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00529 W 070
- Zoro #
- G608466748
- UPC #
- 193715333416
- Country of Origin
- China
- Item
- Plain Toe Boots
- Material
- Leather
- Color
- Brown
- Waterproof
- Yes
- Insulated
- No
- Resists
- Slips
Dimensions
- Size
- 7
- Footwear Width
- W
- Height
- 11 in
Description
The Carbo-Tec ELITE western work boot by Georgia Boot offers great comfort, performance and durability. This 11-inch pull-on has an upper crafted from triple-tanned genuine leather and features a back zipper, leather pull straps, and pull holes for an easy on of the boot. The interior features a waterproof membrane, a soft, moisture-wicking lining, and a removable insole. The upper is affixed to the base of this stirrup-friendly boot with Goodyear welt construction, features includes an extra-wide shank and heat-resisting rubber outsole with ABS heel base and rubber heel. This boot also meets ASTM F2892 standards for resisting electrical hazards. If you prefer a work boot with the traditional western look, but with a convenient back zipper, buy the Carbo-Tec ELITE steel toe western boot today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.