This item is Discontinued.

Georgia Boot Plain Toe Boots, 7.5 Leather, 3 in H, Brown GB00602  W  075

This item is Discontinued.

Georgia Boot

Plain Toe Boots, 7.5 Leather, 3 in H, Brown (Discontinued)

Mfr # GB00602 W 075
Zoro # G408466665
UPC # 193715464080
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00602 W 075
Zoro #
G408466665
UPC #
193715464080
Country of Origin
China
Item
Plain Toe Boots
Color
Brown
Upper Material
Leather
Waterproof
Yes
Insulated
No
Standards
ASTM F2892

Dimensions

Size
7.5
Height
3 in

Description

This Eagle Trail women's waterproof oxford, by Georgia Boot, is lightweight, packed with comfort, and crafted in a brown full-grain leather. The Georgia Waterproof System in this lace-up shoe is guaranteed to keep feet dry. An additional set of brown laces are included. Inside feet rest upon a removable polyurethane foam insole for all-day comfort. Below the insole is a fiberglass shank for durability, and a proprietary heat, oil, chemical, abrasion, and slip-resisting Carbo-Tec Rubber outsole with a multi-directional grip tread pattern. This oxford is designed for light indoor and outdoor job environments and meets ASTM F2892 electrical hazard standards for soft toe work footwear.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.