This item is Discontinued.

Georgia Boot Plain Toe Boots, 7.5 W, 11 in Height, Brown GB00529  W  075

This item is Discontinued.

Georgia Boot

Plain Toe Boots, 7.5 W, 11 in Height, Brown (Discontinued)

Mfr # GB00529 W 075
Zoro # G408466788
UPC # 193715333423
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00529 W 075
Zoro #
G408466788
UPC #
193715333423
Country of Origin
China
Item
Plain Toe Boots
Material
Leather
Color
Brown
Waterproof
Yes
Resists
Slips
Insulated
No

Dimensions

Size
7.5
Footwear Width
W
Height
11 in

Description

The Carbo-Tec ELITE western work boot by Georgia Boot offers great comfort, performance and durability. This 11-inch pull-on has an upper crafted from triple-tanned genuine leather and features a back zipper, leather pull straps, and pull holes for an easy on of the boot. The interior features a waterproof membrane, a soft, moisture-wicking lining, and a removable insole. The upper is affixed to the base of this stirrup-friendly boot with Goodyear welt construction, features includes an extra-wide shank and heat-resisting rubber outsole with ABS heel base and rubber heel. This boot also meets ASTM F2892 standards for resisting electrical hazards. If you prefer a work boot with the traditional western look, but with a convenient back zipper, buy the Carbo-Tec ELITE steel toe western boot today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.