This item is Discontinued.

Georgia Boot Plain Toe Boots, 7.5 W, 3 in Height, Brown GB00431

This item is Discontinued.

Georgia Boot

Plain Toe Boots, 7.5 W, 3 in Height, Brown (Discontinued)

Mfr # GB00431
Zoro # G908466356
UPC # 193715181093
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00431
Zoro #
G908466356
UPC #
193715181093
Country of Origin
Dominican Republic
Item
Plain Toe Boots
Material
Leather
Color
Brown
Waterproof
No
Insulated
No
Resists
Slips

Dimensions

Size
7.5
Footwear Width
W
Height
3 in

Description

Built with the trusted and durable Goodyear® welt construction, the Georgia Giant Revamp women's Romeo features the classic Romeo silhouette with AMPed up comfort.The upper features full-grain leather with twin gore panels for a customized fit. Nylon pull loops aid foot placement of this women's non-protective, casual slip on shoe.The interior is lined in a soft mesh material and has a removable AMP LT memory foam insole for exceptional all-day comfort. A polyurethane outsole is oil and slip resisting and includes a steel shank for added stability.This revamped Georgia Giant delivers on comfort and durability. Whether you're looking for a shoe for work or everyday wear, you won't be disappointed when you slip into these quality shoes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.