This item is Discontinued.

Georgia Boot Plain Toe Boots, 8 Leather, 5 in H, Brown GB00530C M  080

This item is Discontinued.

Georgia Boot

Plain Toe Boots, 8 Leather, 5 in H, Brown (Discontinued)

Mfr # GB00530C M 080
Zoro # G508467869
UPC # 193715331474
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00530C M 080
Zoro #
G508467869
UPC #
193715331474
Country of Origin
China
Item
Plain Toe Boots
Color
Brown
Upper Material
Leather
Waterproof
No
Insulated
No

Dimensions

Size
8
Height
5 in

Description

The little kids' Marshland duck boot by Georgia Boot is perfect for helping on the farm or rugged outdoor play. The upper on this 5-inch lace up kids duck boot is made from genuine leather and triple stitched to the waterproof rubber shell. A side zipper makes getting these boots on and off an easy task for your little one. No worries of growing out of the boots too quickly, the removable insole on this kids rubber boot has a detachable layer that gives your child an additional half size. For a durable, easy-to-clean kids boot, get the Georgia Boot Marshland little kids duck boot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.