This item is Discontinued.

This item is Discontinued.
Plain Toe Boots, 8 M, 2 in Height, Brown (Discontinued)
Mfr #
GB00561 M 080
Zoro #
G508467715
UPC # 193715371746
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00561 M 080
- Zoro #
- G508467715
- UPC #
- 193715371746
- Country of Origin
- China
- Item
- Plain Toe Boots
- Material
- Leather
- Color
- Brown
- Waterproof
- No
- Insulated
- No
Dimensions
- Size
- 8
- Footwear Width
- M
- Height
- 2 in
Description
The Georgia Boot Cedar Falls Wallabe shoe is designed for supreme comfort with a rugged look. The upper on this mens casual shoe is made of full-grain distressed leather which is cemented to a rubber outsole. The interior is lined with a moisture-wicking material and has a removable memory foam insole for supreme all-day comfort. This mens slip-on shoe is perfect for lounging at the house or for a casual look out and about. Pick up your pair today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.