This item is Discontinued.

Georgia Boot Plain Toe Boots, 8.5 Leather, 5 in H, Brown GB00478  M  085

This item is Discontinued.

Georgia Boot

Plain Toe Boots, 8.5 Leather, 5 in H, Brown (Discontinued)

Mfr # GB00478 M 085
Zoro # G208466889
UPC # 193715237998
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00478 M 085
Zoro #
G208466889
UPC #
193715237998
Country of Origin
China
Item
Plain Toe Boots
Color
Brown
Upper Material
Leather
Waterproof
Yes
Insulated
No

Dimensions

Size
8.5
Height
5 in

Description

Georgia Boot is known for superior comfort. The Eagle Trail waterproof chelsea boot features lightweight comfort in a hiker style work boot. The upper is made from our premium SPR leather making it three times as strong and more than twice as abrasion resisting compared to traditional leathers. The twin gore panels on these 5-inch boots allow for the perfect fit, while nylon pull loops help you pull them on and take them off with ease. The interior of this chelsea boot is equipped with the Georgia Waterproof System, guaranteed to keep your feet dry when working in wet conditions. The boot is lined in soft performance mesh material that wicks away moisture. The removable AMP LT insole features a polyurethane base with a layer of memory foam for all day comfort. Built with a cement construction, this lightweight work boot has a fiberglass shank for added durability, a cushioning EVA midsole and the heat, chemical, abrasion slip and oil resisting Carbo-Tec rubber outsole. This boot has been tested to meet ASTM F2892 electrical hazard standards for soft toe work footwear. Pick up a pair of the comfortable and durable chelsea work boots today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.