This item is Discontinued.

Georgia Boot Plain Toe Boots, 9 M, 11 in Height, Brown GB00470  M  090

This item is Discontinued.

Georgia Boot

Plain Toe Boots, 9 M, 11 in Height, Brown (Discontinued)

Mfr # GB00470 M 090
Zoro # G208467718
UPC # 193715264796
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00470 M 090
Zoro #
G208467718
UPC #
193715264796
Country of Origin
China
Item
Plain Toe Boots
Material
Leather
Color
Brown
Waterproof
Yes
Insulated
No
Resists
Slips

Dimensions

Size
9
Footwear Width
M
Height
11 in

Description

Rancher tested; rancher approved. The men's Carbo-Tec LTR waterproof pull-on boot combines the durability and performance of our Carbo-Tec LT and Muddog collections for the ultimate farm and ranch boot.The 11-inch upper is constructed from full-grain pasture-proof SPRTM leather and a molded waterproof TPU shell. Contoured grip panels allow for an easy pull on of the boot. The Counter Lock System on the rear of the boot stabilizes the heel to prevent slippage.The interior of this wellington work boot features the Georgia Waterproof System and is lined in a high-performance mesh material. A 3-D molded counter pocket locks your heel into place and provides added support. The removable Quick Response polyurethane insole compresses as you walk and quickly bounces back to its original form to provide all day cushioning.The foundation of the boot is comprised of a fiberglass shank for added stability and a dual density EVA and Carbo-Tec Rubber outsole. It meets the soft toe work boot electrical hazard standards as outline by ASTM F2892. Pick up your pair of these comfortable, durable waterproof work boots by Georgia Boot today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.