This item is Discontinued.

This item is Discontinued.
Plain Toe Boots, 9 M, 8 in Height, Brown (Discontinued)
Mfr #
GB00480 M 090
Zoro #
G908465694
UPC # 193715228583
Country of Origin United States
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00480 M 090
- Zoro #
- G908465694
- UPC #
- 193715228583
- Country of Origin
- United States
- Item
- Plain Toe Boots
- Material
- Leather
- Color
- Brown
- Waterproof
- No
- Resists
- Slips
- Insulated
- No
- Style Number
- GB00480
Dimensions
- Size
- 9
- Footwear Width
- M
- Height
- 8 in
Description
Made in USA with USA and globally sourced components, the men's welt-constructed USA Wedge Moc Toe Work Boot by Georgia Boot is an extremely comfortable work boot designed for high performance. The upper is made Georgia Boot's premium barnyard proof SPRTM leather. It resists many caustic alkali and potash, as well as other barnyard acids. A special tanning process makes it far more abrasion resistant and stronger than conventional leathers. The heel-stabilizing Counter Lock prevents heel slippage and acts as a protectant against tears when kicking off your boots.The interior of this 8-inch lace up wedge work boot is equipped with our guaranteed waterproofing system and lined with a soft performance mesh. The 3-D molded counter pocket provides additional heel support and comfort. The removable AMP LT memory foam insole is a layer of cushioning polyurethane topped with a layer of memory foam for all day extreme comfort.The foundation of the boot includes a steel shank for added stability, a shock absorbing EVA midsole, and a Carbo-Tec Rubber wedge outsole. Our proprietary blend of rubber gives this wedge work boot great heat, chemical, abrasion, slip and oil-resisting properties. It meets ASTM F2892 electrical hazard standards for soft toe safety footwear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.