This item is Discontinued.

Georgia Boot Plain Toe Boots, 9 W, 8 in Height, Brown GB00520  W  090

This item is Discontinued.

Georgia Boot

Plain Toe Boots, 9 W, 8 in Height, Brown (Discontinued)

Mfr # GB00520 W 090
Zoro # G308465881
UPC # 193715332716
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00520 W 090
Zoro #
G308465881
UPC #
193715332716
Country of Origin
China
Item
Plain Toe Boots
Material
Leather
Color
Brown
Waterproof
No
Insulated
No
Resists
Slips

Dimensions

Size
9
Footwear Width
W
Height
8 in

Description

The men's Georgia Boot AMP LT Power Wedge Goodyear welted work boot has an SPR chemical-resisting leather upper with a Tec-Tuff leather vamp and reflective accents. The interior of this 8-inch unlined wedge work boot has a 3-D molded counter pocket to lock your heel in place and provide added comfort. The removable insole is a polyurethane base topped with a layer of memory foam for great rebound and cushioning. A heat-resisting flat, wedge outsole is made from Carbo-Tec rubber and includes a blown rubber midsole and fiberglass shank for added durability. For a comfortable boot ideal for outdoor work in the heat, try the Georgia Boot AMP LT Power Wedge work boot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.