This item is Discontinued.

This item is Discontinued.
Plain Toe Boots, 9.5 M, 3 in Height, Brown (Discontinued)
Mfr #
GB00431
Zoro #
G308466123
UPC # 193715180270
Country of Origin Dominican Republic
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00431
- Zoro #
- G308466123
- UPC #
- 193715180270
- Country of Origin
- Dominican Republic
- Item
- Plain Toe Boots
- Material
- Leather
- Color
- Brown
- Waterproof
- No
- Insulated
- No
- Resists
- Slips
Dimensions
- Size
- 9.5
- Footwear Width
- M
- Height
- 3 in
Description
Built with the trusted and durable Goodyear® welt construction, the Georgia Giant Revamp women's Romeo features the classic Romeo silhouette with AMPed up comfort.The upper features full-grain leather with twin gore panels for a customized fit. Nylon pull loops aid foot placement of this women's non-protective, casual slip on shoe.The interior is lined in a soft mesh material and has a removable AMP LT memory foam insole for exceptional all-day comfort. A polyurethane outsole is oil and slip resisting and includes a steel shank for added stability.This revamped Georgia Giant delivers on comfort and durability. Whether you're looking for a shoe for work or everyday wear, you won't be disappointed when you slip into these quality shoes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.