This item is Discontinued.

This item is Discontinued.
Plain Toe Boots, 9.5 W, 11 in Height, Brown (Discontinued)
Mfr #
GB00470 W 095
Zoro #
G508468743
UPC # 193715264918
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00470 W 095
- Zoro #
- G508468743
- UPC #
- 193715264918
- Country of Origin
- China
- Item
- Plain Toe Boots
- Material
- Leather
- Color
- Brown
- Waterproof
- Yes
- Insulated
- No
- Resists
- Slips
Dimensions
- Size
- 9.5
- Footwear Width
- W
- Height
- 11 in
Description
Rancher tested; rancher approved. The men's Carbo-Tec LTR waterproof pull-on boot combines the durability and performance of our Carbo-Tec LT and Muddog collections for the ultimate farm and ranch boot.The 11-inch upper is constructed from full-grain pasture-proof SPRTM leather and a molded waterproof TPU shell. Contoured grip panels allow for an easy pull on of the boot. The Counter Lock System on the rear of the boot stabilizes the heel to prevent slippage.The interior of this wellington work boot features the Georgia Waterproof System and is lined in a high-performance mesh material. A 3-D molded counter pocket locks your heel into place and provides added support. The removable Quick Response polyurethane insole compresses as you walk and quickly bounces back to its original form to provide all day cushioning.The foundation of the boot is comprised of a fiberglass shank for added stability and a dual density EVA and Carbo-Tec Rubber outsole. It meets the soft toe work boot electrical hazard standards as outline by ASTM F2892. Pick up your pair of these comfortable, durable waterproof work boots by Georgia Boot today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.