This item is Discontinued.

Georgia Boot Rumbler, Men's Composite Toe Hiker Work Boot, Black, 9.5, W, GB00311 GB00311

This item is Discontinued.

Georgia Boot

Rumbler, Men's Composite Toe Hiker Work Boot, Black, 9.5, W, GB00311 (Discontinued)

Mfr # GB00311
Zoro # G1271211
UPC # 718562975741
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00311
Zoro #
G1271211
UPC #
718562975741
Country of Origin
China
Item
Hiker Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
GB00311
Series
Rumbler
Waterproof
Yes
Upper Material
Full Grain Leather

Dimensions

Size
9.5
Footwear Width
W

Description

The Georgia Boot Rumbler composite toe waterproof hiker work boot includes all the same great features of the Rumbler collection with a hiker style. The upper features a combination of leather and TPU infused nylon giving it great abrasion resistance. Dual functioning hardware allows you the option of using as a hook or eyelet. This hiker boot also features an external TPU toe cap for added abrasion resistance and durability and a padded tongue and collar for extra comfort. The removable leather Comfort Cover prevents pinch points while providing protection. The interior is equipped with high performance mesh and our guaranteed Georgia Waterproof System. Your feet will not only stay dry, but feel the ultimate comfort provided by the AMP LT memory foam insole. An Ergo-Fit composite to cap is shaped to match the contours of your foot, allowing more wiggle room for your toes. This boot meets the ASTM F2413 standards for protective toe and electrical hazard safety footwear. The triple density outsole features an internal EVA midsole encapsulated in an external TPU heel stabilizer and rubber outsole. It has great oil, slip, heat and chemical resistant properties and includes a double ribbed steel shank for added stability. The Rumbler hiker boot is packed with supreme lightweight comfort and ultimate durable protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.