Shop GEORGIA BOOT

Men's Waterproof Work Boot, 10 1/2 M, Steel Toe, 8 in H, Chocolate, G7313

  • Mfr # G7313
  • Zoro # G5396815

product price: 
$
180.00
/pr
Free Shipping & Returns

Key Features

Size
10 1/2
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7313
Zoro #
G5396815
UPC #
885192018695
Country of Origin
Dominican Republic
Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
No
Footwear Style
8 in Work Boot
Liner Material
Moisture Wicking
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Conductive
No
Insulated
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Puncture Resistant Insole
No
Removable Insole
No
Standards
ASTM F2413
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Waterproof Type
Gore-Tex
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Mini Lug
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Rubber
Shank Material
Steel
Chemical Resisting Sole
Yes
Insole System
Covered Cushion
Toe Shape
Round
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
Yes
Slip Resistant
No
Series
COMFORT CORE
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Style Family
8-Inch Work Boot
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.66
Closure
Lace Up
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.49
Slip-Resistance Value - Mark II - Oily
0.33
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Insole Technology
Covered Cushion
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Liner Material (PRINT)
Moisture Wicking
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Chocolate

Dimensions

Size
10 1/2
Width
M
Height
8 in
Footwear Width
Medium
Heel Height
1 in
Size (PRINT)
10 1/2
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.