Shop GEORGIA BOOT

Men's Waterproof Work Boot, 10 1/2 W, Steel Toe, 8 in H, Chocolate, G7313

  • Mfr # G7313
  • Zoro # G5397305

product price: 
$
180.00
/pr
Free Shipping & Returns

Key Features

Size
10 1/2
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7313
Zoro #
G5397305
UPC #
885192018831
Country of Origin
Dominican Republic
Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Welted
Removable Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Footwear Style
8 in Work Boot
Shank Material
Steel
Insole System
Covered Cushion
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Metatarsal System
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Footwear Sole Pattern
Mini Lug
Insulated
No
Ninety Degree Heel
Yes
Footwear Shank Type
Steel
For Outdoor Traction
Yes
Waterproof Type
Gore-Tex
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Insulation Type
None
Metatarsal Guard
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Max. Heat Rating
Not Rated
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Wide Toe Cap
No
Liner Material
Moisture Wicking
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Series
COMFORT CORE
Heat Resistant
Yes
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.49
Heel Definition
Defined Heel
Construction
Welted
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Style Family
8-Inch Work Boot
Insole Technology
Covered Cushion
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.66
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.33
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Chocolate

Dimensions

Size
10 1/2
Width
W
Height
8 in
Footwear Width
Wide
Heel Height
1 in
Overall Height
8 in
Size (PRINT)
10 1/2

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.