Men's Wellington Boot, 10 M, Steel Toe, 9 in H, Soggy Brown, G4374

  • Mfr # G4374
  • Zoro # G8932533
product price: 
$
185.00
/pr
Free Shipping & Returns

Key Features

Size
10
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G4374
Zoro #
G8932533
UPC #
043538404148
Country of Origin
Dominican Republic
Item
Wellington Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
No
Upper Material Description
Full Grain Leather
Metatarsal System
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Covered Cushion
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Non-Marking Sole
No
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Insulation Type
None
Chain Saw Cut Resistant
No
Max. Heat Rating
401 Degrees F
Conductive
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Fabric
Footwear Style
Wellington Boot
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Metatarsal Guard
No
Shank Material
Steel
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Puncture Resistant Insole
No
Footwear Construction Type
Welted
Insulated
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Waterproof Type
Gore-Tex
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ASTM F2413
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Series
GIANT
Heel Style
Flat Heel
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Insole Technology
Covered Cushion
Slip-Resistance Value - Mark II - Oily
0.31
Construction
Welted
Maximum Heat Rating
401 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.51
Closure
Pull On
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.55
Heel Definition
Defined Heel
Liner Material (PRINT)
Textile
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
401 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Wire Color
Soggy Brown

Dimensions

Size
10
Width
M
Height
9 in
Footwear Width
Medium
Heel Height
1 in
Size (PRINT)
10
Overall Height
9 in

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number G4374

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.