Men's Wellington Boot, 10 W, Steel Toe, 9 in H, Soggy Brown, G4374

  • Mfr # G4374
  • Zoro # G8932542
product price: 
$
185.00
/pr
Free Shipping & Returns

Key Features

Size
10
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G4374
Zoro #
G8932542
UPC #
043538404278
Country of Origin
Dominican Republic
Item
Wellington Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
No
Waterproof Type
Gore-Tex
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Toe Shape
Round
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
Wellington Boot
Conductive
No
Insulation Type
None
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Max. Heat Rating
401 Degrees F
Upper Boot Material
All Leather
Footwear Closure Type
Pull On
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Lug
Liner Material
Fabric
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Covered Cushion
Static Dissipative
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Footwear Construction Type
Welted
Electrical Hazard Rated
Yes
Midsole Material
EVA
Removable Insole
No
Puncture Resistant Insole
No
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Fair
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Series
GIANT
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Flat Heel
Heel Definition
Defined Heel
Insole Technology
Covered Cushion
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Dry
0.55
Toe Cap Material
Steel
Maximum Heat Rating
401 Degrees F
Construction
Welted
Closure
Pull On
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
401 Degrees F
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Textile
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Wire Color
Soggy Brown

Dimensions

Size
10
Width
W
Height
9 in
Heel Height
1 in
Footwear Width
Wide
Overall Height
9 in
Size (PRINT)
10

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number G4374

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.