Men's Wellington Boot, 10.5 M, Steel Toe, 9 in H, Soggy Brown, G4374

  • Mfr # G4374
  • Zoro # G8932515
product price: 
$
185.00
/pr
Free Shipping & Returns

Key Features

Size
10.5
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G4374
Zoro #
G8932515
UPC #
043538404155
Country of Origin
Dominican Republic
Item
Wellington Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Puncture Resistant Insole
No
Conductive
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Insole System
Covered Cushion
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Toe Shape
Round
Metatarsal System
No
Midsole Material
EVA
Footwear Closure Type
Pull On
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Waterproof Type
Gore-Tex
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Fabric
Completely Non Metallic
No
Max. Heat Rating
401 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
Wellington Boot
Footwear Sole Pattern
Lug
Footwear Construction Type
Welted
Metatarsal Guard
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Upper Boot Material
All Leather
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Removable Insole
No
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ASTM F2413
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
No
Metatarsal Guard Style
None
Series
GIANT
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.31
Maximum Heat Rating
401 Degrees F
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
Wellington Boot
Heel Definition
Defined Heel
Closure
Pull On
Insole Technology
Covered Cushion
Slip-Resistance Value - Mark II - Dry
0.55
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
401 Degrees F
Liner Material (PRINT)
Textile
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Wire Color
Soggy Brown

Dimensions

Size
10.5
Width
M
Height
9 in
Heel Height
1 in
Footwear Width
Medium
Overall Height
9 in
Size (PRINT)
10 1/2

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.