Men's Wellington Boot, 10.5 W, Steel Toe, 9 in H, Soggy Brown, G4374

  • Mfr # G4374
  • Zoro # G8932524
product price: 
$
185.00
/pr
Free Shipping & Returns

Key Features

Size
10.5
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G4374
Zoro #
G8932524
UPC #
043538404285
Country of Origin
Dominican Republic
Item
Wellington Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
No
Footwear Closure Type
Pull On
Predominant Footwear Color
Brown
Insole System
Covered Cushion
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
No
Metatarsal Guard
No
Upper Boot Material
All Leather
Wide Toe Cap
No
Metatarsal System
No
Max. Heat Rating
401 Degrees F
Upper Material Description
Full Grain Leather
Static Dissipative
No
Insulation Type
None
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Fabric
Oil Resisting Sole
Yes
Insulated
No
Footwear Style
Wellington Boot
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Waterproof Type
Gore-Tex
Footwear Construction Type
Welted
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Midsole Material
EVA
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ASTM F2413
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Series
GIANT
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Welted
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Pull On
Maximum Heat Rating
401 Degrees F
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Dry
0.55
Heel Definition
Defined Heel
Insole Technology
Covered Cushion
Slip-Resistance Value - Mark II - Wet
0.51
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
401 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Textile
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Soggy Brown

Dimensions

Size
10.5
Width
W
Height
9 in
Heel Height
1 in
Footwear Width
Wide
Size (PRINT)
10 1/2
Overall Height
9 in

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.