Shop GEORGIA BOOT

Men's Waterproof Work Boot, 11 1/2 W, Steel Toe, 8 in H, Chocolate, G7313

  • Mfr # G7313
  • Zoro # G5397314

product price: 
$
180.00
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7313
Zoro #
G5397314
UPC #
885192018855
Country of Origin
Dominican Republic
Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Waterproof Type
Gore-Tex
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Midsole Material
Rubber
Footwear Sole Pattern
Mini Lug
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Toe Shape
Round
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Conductive
No
Removable Insole
No
For Outdoor Traction
Yes
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Metatarsal Guard
No
Static Dissipative
No
Liner Material
Moisture Wicking
Non Metallic Upper
No
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Shank Material
Steel
Footwear Shank Type
Steel
Insole System
Covered Cushion
Footwear Style
8 in Work Boot
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Good
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Series
COMFORT CORE
Heat Resistant
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.33
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.49
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.66
Insole Technology
Covered Cushion
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Construction
Welted
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Moisture Wicking
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Chocolate

Dimensions

Size
11 1/2
Width
W
Height
8 in
Footwear Width
Wide
Heel Height
1 in
Overall Height
8 in
Size (PRINT)
11 1/2

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.