Shop GEORGIA BOOT

Men's Waterproof Work Boot, 11 M, Steel Toe, 8 in H, Chocolate, G7313

  • Mfr # G7313
  • Zoro # G5397201

product price: 
$
180.00
/pr
Free Shipping & Returns

Key Features

Size
11
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7313
Zoro #
G5397201
UPC #
885192018701
Country of Origin
Dominican Republic
Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Footwear Sole Pattern
Mini Lug
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Shank Material
Steel
Removable Insole
No
Liner Material
Moisture Wicking
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Non Metallic Upper
No
For Outdoor Traction
Yes
Conductive
No
Footwear Construction Type
Welted
Insole System
Covered Cushion
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Insulation Type
None
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Static Dissipative
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Midsole Material
Rubber
Waterproof Type
Gore-Tex
Standards
ASTM F2413
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
Yes
Metatarsal Guard Style
None
Series
COMFORT CORE
Slip Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.49
Closure
Lace Up
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Toe Cap Material
Steel
Style Family
8-Inch Work Boot
Insole Technology
Covered Cushion
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Oily
0.33
Slip-Resistance Value - Mark II - Dry
0.66
All-Leather Upper
Yes
Construction
Welted
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Moisture Wicking
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Chocolate

Dimensions

Size
11
Width
M
Height
8 in
Footwear Width
Medium
Heel Height
1 in
Size (PRINT)
11
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.