Shop GEORGIA BOOT

Men's Waterproof Chelsea Work Boot, 11 W, Steel Toe, 5 in H, Soggy Brown, GR530

  • Mfr # GR530

  • Zoro # G6296221


product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR530
Zoro #
G6296221
UPC #
883802052077
Country of Origin
Dominican Republic
Item
Waterproof Chelsea Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
Toe Type
Steel
Puncture Resistant Insole
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Welted
Metatarsal Guard
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Footwear Sole Pattern
T15 Rubber
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Insole System
Removable
Insulated
No
Conductive
No
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Liner Material
Fabric
CSA Footwear Standard
Not Specified
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.31
Footwear Style
Chelsea Boot
Ninety Degree Heel
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Non Metallic Upper
No
Static Dissipative
No
Waterproof Type
Georgia Boot Waterproof
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
ASTM Footwear Class
F2413-11
Upper Material Description
Full Grain Leather
Non-Marking Sole
Yes
Completely Non Metallic
No
Standards
ASTM F2413
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Dry
0.55
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.51
Shank Material
Steel
For Outdoor Traction
Yes
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Series
GIANT
Slip-Resistance Value - Mark II - Dry
0.55
Toe Cap Material
Steel
Construction
Welted
Heel Definition
Defined Heel
All-Leather Upper
Yes
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
Not Rated
Closure
Slip On
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.51
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Liner Material (PRINT)
Textile
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number GR530

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.