Shop GEORGIA BOOT

Men's Wellington Boot, 11, Composite Toe, 11 in H, Light Brown, GB00243

  • Mfr # GB00243
  • Zoro # G7137151

product price: 
$
190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Width
M
Style Number
GB00243
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00243
Zoro #
G7137151
UPC #
718562856866
Country of Origin
China
Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Style Number
GB00243
Upper Boot Material
All Leather
Waterproof
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.75
Waterproof Type
Georgia Boot Waterproof
Wide Toe Cap
No
Removable Insole
Yes
Footwear Sole Pattern
Multi Pattern
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Standards
ASTM F2413-11 I/75 C/75 EH
Insulation Type
None
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
600 Degrees F
Static Dissipative
No
Puncture Resistant Insole
No
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Shank Material
Fiberglass
Midsole Material
EVA
Insole System
AMP Polyurethane, Memory Foam
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.35
For Outdoor Traction
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.81
Footwear Shank Type
Fiberglass
Non-Marking Sole
Yes
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Last Number or Name
Muddog
Toe Shape
Round
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Metal Chip Resisting Sole
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Memory Foam, Polyurethane
Slip-Resistance Value - Mark II - Dry
0.81
All-Leather Upper
Yes
Style Family
Wellington Boot
Closure
Pull On
Slip-Resistance Value - Mark II - Oily
0.35
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Toe Cap Material
Composite
Insole Technology
AMP(TM)
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Wet
0.75
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Foam, Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
600 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Light Brown

Dimensions

Size
11
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in
Overall Height
11 in
Size (PRINT)
11

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number GB00243

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.