This item is Discontinued.
This item is Discontinued.
Men's Work Boot, 11.5 M, Steel Toe, 8 in H, Briar Brown, G8315 (Discontinued)
Mfr #
G8315
Zoro #
G3875374
UPC # 043538907151
Country of Origin Dominican Republic
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 11.5
- Width
- M
- Height
- 8 in
- Footwear Width
- M
- Heel Height
- 1" or Greater
Description
Work Boot, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Men's, Size 11 1/2, Footwear Width M, Waterproof No, Lace Up, Height 8 in, Briar Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Rubber, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.