Shop GEORGIA BOOT

Men's Waterproof Chelsea Work Boot, 11.5 W, Steel Toe, 5 in H, Soggy Brown, GR530

  • Mfr # GR530

  • Zoro # G6296215


product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR530
Zoro #
G6296215
UPC #
883802052084
Country of Origin
Dominican Republic
Item
Waterproof Chelsea Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Insulation Type
None
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
0.55
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Max. Heat Rating
Not Rated
Conductive
No
Waterproof Type
Georgia Boot Waterproof
For Outdoor Traction
Yes
Predominant Footwear Color
Brown
Liner Material
Fabric
Insulated
No
Toe Shape
Round
Static Dissipative
No
Footwear Shank Type
Steel
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Upper Boot Material
All Leather
Metatarsal System
No
ASTM Footwear Class
F2413-11
Footwear Closure Type
Slip On
Chemical Resisting Sole
Yes
Footwear Style
Chelsea Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Wet
0.51
Wide Toe Cap
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Sole Pattern
T15 Rubber
Standards
ASTM F2413
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.31
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Series
GIANT
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.51
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.31
Closure
Slip On
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Dry
0.55
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Textile
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number GR530

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.