Shop GEORGIA BOOT

Men's Wellington Boot, 11.5, Composite Toe, 11 in H, Light Brown, GB00243

  • Mfr # GB00243
  • Zoro # G7134869

product price: 
$
190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Width
M
Style Number
GB00243
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00243
Zoro #
G7134869
UPC #
718562856873
Country of Origin
China
Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Style Number
GB00243
Upper Boot Material
All Leather
Waterproof
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Midsole Material
EVA
For Outdoor Traction
Yes
Chain Saw Cut Resistant
No
Last Number or Name
Muddog
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Conductive
No
Footwear Style
Wellington Boot
Removable Insole
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
Static Dissipative
No
Outsole Material
Rubber
Completely Non Metallic
No
Footwear Closure Type
Pull On
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Shank Material
Fiberglass
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
0.35
Wide Toe Cap
No
Metatarsal Guard
No
Standards
ASTM F2413-11 I/75 C/75 EH
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Insulated
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.81
Waterproof Type
Georgia Boot Waterproof
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
AMP Polyurethane, Memory Foam
Max. Heat Rating
600 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Multi Pattern
Predominant Footwear Color
Brown
Metatarsal System
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Memory Foam, Polyurethane
Closure
Pull On
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.75
Construction
Cemented
Insole Technology
AMP(TM)
Slip-Resistance Value - Mark II - Dry
0.81
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Maximum Heat Rating
600 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.35
Style Family
Wellington Boot
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
600 Degrees F
Insole Material (PRINT)
Foam, Polyurethane
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Light Brown

Dimensions

Size
11.5
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in
Overall Height
11 in
Size (PRINT)
11 1/2

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number GB00243

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.