Men's Wellington Boot, 11.5 M, Steel Toe, 9 in H, Soggy Brown, G4374

  • Mfr # G4374
  • Zoro # G8932551
product price: 
$
185.00
/pr
Free Shipping & Returns

Key Features

Size
11.5
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G4374
Zoro #
G8932551
UPC #
043538404179
Country of Origin
Dominican Republic
Item
Wellington Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Wide Toe Cap
No
Predominant Footwear Color
Brown
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Insole System
Covered Cushion
Non Metallic Upper
No
Liner Material
Fabric
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Ninety Degree Heel
No
Metatarsal Guard
No
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Insulation Type
None
Waterproof Type
Gore-Tex
Footwear Sole Pattern
Lug
Insulated
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Pull On
Max. Heat Rating
401 Degrees F
Removable Insole
No
Conductive
No
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Midsole Material
EVA
Footwear Style
Wellington Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ASTM F2413
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Slip Resistant
No
Series
GIANT
Metatarsal Guard Style
None
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.55
Construction
Welted
Closure
Pull On
Style Family
Wellington Boot
Heel Definition
Defined Heel
Maximum Heat Rating
401 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.51
All-Leather Upper
Yes
Insole Technology
Covered Cushion
Slip-Resistance Value - Mark II - Oily
0.31
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
401 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Textile
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Soggy Brown

Dimensions

Size
11.5
Width
M
Height
9 in
Heel Height
1 in
Footwear Width
Medium
Overall Height
9 in
Size (PRINT)
11 1/2

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews