Shop GEORGIA BOOT

Men's Waterproof Chelsea Work Boot, 12 W, Steel Toe, 5 in H, Soggy Brown, GR530

  • Mfr # GR530

  • Zoro # G6296206


product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR530
Zoro #
G6296206
UPC #
883802052091
Country of Origin
Dominican Republic
Item
Waterproof Chelsea Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Insulated
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Fair
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11
Upper Boot Material
All Leather
Metatarsal Guard
No
Conductive
No
Static Dissipative
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.31
Metal Chip Resisting Sole
Yes
Liner Material
Fabric
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.55
Non Metallic Upper
No
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Chemical Resisting Sole
Yes
Insulation Type
None
Wide Toe Cap
No
Footwear Sole Pattern
T15 Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Ninety Degree Heel
Yes
Completely Non Metallic
No
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Insole System
Removable
Max. Heat Rating
Not Rated
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.51
Upper Material Description
Full Grain Leather
Footwear Closure Type
Slip On
Standards
ASTM F2413
Waterproof Type
Georgia Boot Waterproof
Shank Material
Steel
Toe Shape
Round
Footwear Style
Chelsea Boot
Puncture Resistant Insole
No
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Series
GIANT
Non-Marking Upper
No
Heat Resistant
No
Construction
Welted
Insole Technology
Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.51
Toe Cap Material
Steel
Heel Definition
Defined Heel
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Dry
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Oily
0.31
Closure
Slip On
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Textile
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number GR530

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.