Shop GEORGIA BOOT

Men's Wellington Boot, 12, Composite Toe, 11 in H, Light Brown, GB00243

  • Mfr # GB00243
  • Zoro # G7121471

product price: 
$
190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Width
W
Style Number
GB00243
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00243
Zoro #
G7121471
UPC #
718562856996
Country of Origin
China
Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Style Number
GB00243
Upper Boot Material
All Leather
Waterproof
Yes
Shank Material
Fiberglass
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Insole System
AMP Polyurethane, Memory Foam
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.35
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Sole Pattern
Multi Pattern
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Toe Shape
Round
Waterproof Type
Georgia Boot Waterproof
Max. Heat Rating
600 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Ninety Degree Heel
Yes
Insulated
No
Upper Material Description
Leather
Metatarsal Guard
No
Conductive
No
Midsole Material
EVA
Standards
ASTM F2413-11 I/75 C/75 EH
Footwear Closure Type
Pull On
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Insulation Type
None
Footwear Style
Wellington Boot
Predominant Footwear Color
Brown
For Outdoor Traction
Yes
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.75
Last Number or Name
Muddog
Non Metallic Upper
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.81
Footwear Shank Type
Fiberglass
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Memory Foam, Polyurethane
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Oily
0.35
Slip-Resistance Value - Mark II - Wet
0.75
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.81
Toe Cap Material
Composite
Style Family
Wellington Boot
Insole Technology
AMP(TM)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Construction
Cemented
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
600 Degrees F
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Wire Color
Light Brown

Dimensions

Size
12
Width
W
Footwear Width
W
Height
11 in
Heel Height
1 in
Overall Height
11 in
Size (PRINT)
12

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Light Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number GB00243

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.