Men's Wellington Boot, 12 M, Steel Toe, 9 in H, Soggy Brown, G4374

  • Mfr # G4374
  • Zoro # G8932594
product price: 
$
185.00
/pr
Free Shipping & Returns

Key Features

Size
12
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G4374
Zoro #
G8932594
UPC #
043538404186
Country of Origin
Dominican Republic
Item
Wellington Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Fabric
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Toe Shape
Round
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Shank Material
Steel
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Max. Heat Rating
401 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Puncture Resistant Insole
No
Waterproof Type
Gore-Tex
Predominant Footwear Color
Brown
Removable Insole
No
Chain Saw Cut Resistant
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Insole System
Covered Cushion
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Shank Type
Steel
Midsole Material
EVA
Insulated
No
Footwear Style
Wellington Boot
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Fair
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Slip Resistant
No
Series
GIANT
Upper Color
Brown
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Flat Heel
Construction
Welted
Closure
Pull On
Maximum Heat Rating
401 Degrees F
Insole Technology
Covered Cushion
Slip-Resistance Value - Mark II - Dry
0.55
Slip-Resistance Value - Mark II - Wet
0.51
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
Wellington Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Oily
0.31
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
401 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Textile
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Soggy Brown

Dimensions

Size
12
Width
M
Height
9 in
Footwear Width
Medium
Heel Height
1 in
Overall Height
9 in
Size (PRINT)
12

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.