Shop GEORGIA BOOT

Men's Waterproof Work Boot, 13 M, Steel Toe, 8 in H, Chocolate, G7313

  • Mfr # G7313
  • Zoro # G5390646

product price: 
$
180.00
/pr
Free Shipping & Returns

Key Features

Size
13
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7313
Zoro #
G5390646
UPC #
885192018732
Country of Origin
Dominican Republic
Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Static Dissipative
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Insulated
No
Waterproof Type
Gore-Tex
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
For Outdoor Traction
Yes
Removable Insole
No
Conductive
No
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Footwear Style
8 in Work Boot
Electrical Hazard Rated
Yes
Liner Material
Moisture Wicking
Insulation Type
None
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Welted
Non Metallic Upper
No
Puncture Resistant Insole
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Wide Toe Cap
No
Footwear Sole Pattern
Mini Lug
Metatarsal Guard
No
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Covered Cushion
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Good
Midsole Material
Rubber
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Series
COMFORT CORE
Upper Color
Brown
Heat Resistant
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.49
Slip-Resistance Value - Mark II - Dry
0.66
Heel Definition
Defined Heel
Construction
Welted
Insole Technology
Covered Cushion
Toe Cap Material
Steel
Closure
Lace Up
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.33
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Moisture Wicking
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Chocolate

Dimensions

Size
13
Width
M
Height
8 in
Footwear Width
Medium
Heel Height
1 in
Overall Height
8 in
Size (PRINT)
13

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.