Shop GEORGIA BOOT

Men's Waterproof Work Boot, 13 W, Steel Toe, 8 in H, Chocolate, G7313

  • Mfr # G7313
  • Zoro # G5397332

product price: 
$
180.00
/pr
Free Shipping & Returns

Key Features

Size
13
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7313
Zoro #
G5397332
UPC #
885192018879
Country of Origin
Dominican Republic
Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Liner Material
Moisture Wicking
Footwear Style
8 in Work Boot
Wide Toe Cap
No
Non Metallic Upper
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
For Outdoor Traction
Yes
Max. Heat Rating
Not Rated
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Footwear Sole Pattern
Mini Lug
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Toe Shape
Round
Standards
ASTM F2413
Puncture Resistant Insole
No
Conductive
No
Shank Material
Steel
Midsole Material
Rubber
Ninety Degree Heel
Yes
Removable Insole
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Insulation Type
None
Footwear Shank Type
Steel
Insole System
Covered Cushion
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Gore-Tex
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
COMFORT CORE
Metatarsal Guard Style
None
Slip Resistant
No
Heat Resistant
Yes
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Maximum Heat Rating
Not Rated
Insole Technology
Covered Cushion
Toe Cap Material
Steel
Closure
Lace Up
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.33
Heel Definition
Defined Heel
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.66
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Wet
0.49
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Chocolate

Dimensions

Size
13
Width
W
Height
8 in
Footwear Width
Wide
Heel Height
1 in
Overall Height
8 in
Size (PRINT)
13

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.