Shop GEORGIA BOOT

Men's Waterproof Chelsea Work Boot, 13 M, Steel Toe, 5 in H, Soggy Brown, GR530

  • Mfr # GR530

  • Zoro # G6296285


product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR530
Zoro #
G6296285
UPC #
883802051971
Country of Origin
Dominican Republic
Item
Waterproof Chelsea Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.55
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Fair
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Removable Insole
Yes
Footwear Closure Type
Slip On
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Footwear Sole Pattern
T15 Rubber
Footwear Construction Type
Welted
Insole System
Removable
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Insulated
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.51
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Standards
ASTM F2413
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Static Dissipative
No
Shank Material
Steel
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11
Wide Toe Cap
No
Conductive
No
Liner Material
Fabric
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.31
Waterproof Type
Georgia Boot Waterproof
Footwear Style
Chelsea Boot
Oil Resisting Sole
Yes
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Series
GIANT
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.31
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.51
Heel Definition
Defined Heel
Construction
Welted
Closure
Slip On
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Dry
0.55
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Liner Material (PRINT)
Textile
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number GR530

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.