Shop GEORGIA BOOT

Men's Wellington Boot, 13, Composite Toe, 11 in H, Light Brown, GB00243

  • Mfr # GB00243
  • Zoro # G7132988

product price: 
$
190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Width
M
Style Number
GB00243
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00243
Zoro #
G7132988
UPC #
718562856897
Country of Origin
China
Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Style Number
GB00243
Upper Boot Material
All Leather
Waterproof
Yes
Removable Insole
Yes
Waterproof Type
Georgia Boot Waterproof
Outsole Material
Rubber
Max. Heat Rating
600 Degrees F
Footwear Sole Pattern
Multi Pattern
For Outdoor Traction
Yes
Insulation Type
None
CSA Footwear Standard
Not Specified
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.75
Footwear Style
Wellington Boot
Insole System
AMP Polyurethane, Memory Foam
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Mark II Slip Test Results- Dairy Tile Oily
0.35
Wide Toe Cap
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Predominant Footwear Color
Brown
Conductive
No
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.81
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Footwear Closure Type
Pull On
Toe Shape
Round
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Muddog
Metatarsal System
No
Non Metallic Upper
No
Standards
ASTM F2413-11 I/75 C/75 EH
Midsole Material
EVA
Puncture Resistant Insole
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Memory Foam, Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Insole Technology
AMP(TM)
Maximum Heat Rating
600 Degrees F
Closure
Pull On
All-Leather Upper
Yes
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.35
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.81
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.75
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
600 Degrees F
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Foam, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Heel Definition
Defined Heel
Wire Color
Light Brown

Dimensions

Size
13
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in
Overall Height
11 in
Size (PRINT)
13

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number GB00243

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.